MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 35.5R

Trousers Rhodos dark navy

See technical information

References

Mascot:07279-154-010-82C51
Rubix:384A8730
EAN:5707209601285
Service pants Rhodos 07279-154-010 / 82C51

Technical specifications

Colournavy
Size82/51
Main materialpolyester
See all Specifications

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 35.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colournavy
Size82/51
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/51