MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 42.5T

Trousers Rhodos dark navy

See technical information

References

Mascot:07279-154-010-90C58
Rubix:384A8750
EAN:5707209601681
Service pants Rhodos 07279-154-010 / 90C58

Technical specifications

Colournavy
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 42.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colournavy
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/58