MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 35.5T


Trousers Ronda anthracite

References
mascot:08131-010-888-90C51
rubix:380A1553
ean:5707209662187
Work trousers Ronda 08131-010-888 / 90C51
brand logo
Technical specifications
Colourgrey
Size90c51
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 35.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1080 g
Colourgrey
Size90c51
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days