MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 29.5R

Trousers Ronda black

See technical information

References

Mascot:08131-010-09-82C45
Rubix:380A1489
EAN:5707209660961
Work trousers Ronda 08131-010-09 / 82C45

Technical specifications

Colourblack
Size82/45
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 29.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblack
Size82/45
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/45