MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 36.5R

Trousers Ronda white

See technical information
References
Mascot:08131-010-06-82C52
Rubix:380A1458
EAN:5707209660367
Work trousers Ronda 08131-010-06 / 82C52
Technical specifications
Colourwhite
Size82/52
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 36.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1080 g
Colourwhite
Size82/52
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/52
Select variants (38)