MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 46.5R


Trousers Springfield Antraciet

References
mascot:10131-154-18-82C62
rubix:380A1636
ean:5707209818089
Work trousers Springfield 10131-154-18 / 82C62
brand logo
Technical specifications
Colourgrey
Size82c62
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 46.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colourgrey
Size82c62
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days