MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 36.5T
Trousers Springfield Antraciet
See technical informationReferences
Mascot:10131-154-18-90C52
Rubix:380A1650
EAN:5707209818348

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 36.5T
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Colour | grey |
| Size | 90/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
Size
90/52
