MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 36.5R

Trousers Springfield Black

See technical information

References

Mascot:10131-154-09-82C52
Rubix:154A5514
EAN:5707209817242
Work trousers Springfield 10131-154-09 / 82C52

Technical specifications

Colourblack
Size82/52
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 36.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight860 g
Colourblack
Size82/52
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

82/52