MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 32.5R
Trousers Torino black/anthracite
See technical informationReferences
Mascot:00979-430-9888-82C48
Rubix:384A5546
EAN:5707209663368

Product details : MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 32.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Colour | black |
| Size | 82/48 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- Usually arrives within 14 working days
Size
82/48
