Trousers Torino black/anthracite
Colour | black |
---|---|
Size | 90c48 |
Main material | polyester |
Logistic Weight | 860 g |
---|---|
Colour | black |
Size | 90c48 |
Main material | polyester |
Grammage | 310 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | grey |
Usually arrives within 14 working days