Trousers Torino navy/royal
Colour | navy |
---|---|
Size | 82c66 |
Main material | polyester |
Logistic Weight | 1000 g |
---|---|
Colour | navy |
Size | 82c66 |
Main material | polyester |
Grammage | 310 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | blue |
Usually arrives within 14 working days