References
Mascot:08679-154-09-82C47
Rubix:384A9023
EAN:5707209643759

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 31.5R
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Colour | black |
| Size | 82/47 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
82/47
