MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 38.5R

Trousers Totana navy

See technical information

References

Mascot:08679-154-09-82C54
Rubix:384A9028
EAN:5707209643872
Pants Totana 08679-154-09 / 82C54

Technical specifications

Colourblack
Size82/54
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 38.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colourblack
Size82/54
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/54