References
GISS:845029
Rubix:216A6967
EAN:3660338074691

Documents
Product details : GISS 845029 URBAN WORK TROUSERS 1 SIZE L
Materials: Serge 60% cotton 40% polyester 245 g/m2
.
Colour scheme: Grey/Navy blue .
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching. Numerous pockets .
STRONG POINTS .
Soft, light and resistant fabric for all year use.
Colour scheme: Grey/Navy blue .
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching. Numerous pockets .
STRONG POINTS .
Soft, light and resistant fabric for all year use.
Strengths
"Smart-phone" pocket, badge holder, very wide hand pockets
Ruler, tool-holder pocket
Ruler, tool-holder pocket
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | navy |
| Grammage | 245 g/m² |
| Material | serge 60% cotton / 40% polyester |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days
