GISS 845032 URBAN WORK TROUSERS 1 SIZE 3XL

Trousers urban work 1

See technical informationSee documents

References

GISS:845032
Rubix:216A6966
EAN:3660338074721
URBAN WORK TROUSERS 1 Size 3XL
brand logo

Technical specifications

Colourgrey
Size3xl
Main materialcotton
See all Specifications

Documents

Product details : GISS 845032 URBAN WORK TROUSERS 1 SIZE 3XL


Materials: Serge 60% cotton 40% polyester 245 g/m2 .
Colour scheme: Grey/Navy blue .
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching. Numerous pockets .
STRONG POINTS .
Soft, light and resistant fabric for all year use.

Strengths

"Smart-phone" pocket, badge holder, very wide hand pockets
Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
Colourgrey
Size3xl
Main materialcotton
Secondary colournavy
Grammage245 g/m²
Materialserge 60% cotton / 40% polyester
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Usually arrives within 14 working days

Size