MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 34.5T
Trousers Wigan red/dark anthracite
See technical informationReferences
Mascot:15531-860-22218-90C50
Rubix:380A1871
EAN:5711074287642

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 34.5T
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Colour | red |
| Size | 90/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
- Usually arrives within 14 working days
Size
90/50
