MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 30.5T

Trousers Wigan yellow/dark navy

See technical information
References
Mascot:15531-860-17010-90C46
Rubix:80256707
EAN:5711074285167
Work trousers Wigan 15531-860-17010 / 90C46
brand logo
Technical specifications
Colouryellow
Size90/46
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 30.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1080 g
Colouryellow
Size90/46
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
  • Usually arrives within 14 working days

Size

90/46
Select variants (39)