MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 48.5R
Trousers with knee pad pockets - CORDURA
See technical informationReferences
Mascot:22479-230-010 82C64
Rubix:384A4595
EAN:5715411037471

Product details : MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 48.5R
• Numerous inserts in elastic material that provide
unique freedom of movement.
• Thanks to its quality and lightness with a high
cotton content, the trousers are perfect for
work in warmer climates.
• Add your preferred floating pockets thanks to the Click
Pocket System.
• The wear-resistant CORDURA® knee pad pockets are adjustable to ensure optimal
placement of the knee pads.
• The trousers can easily be lengthened to gain 3
cm of leg length.
unique freedom of movement.
• Thanks to its quality and lightness with a high
cotton content, the trousers are perfect for
work in warmer climates.
• Add your preferred floating pockets thanks to the Click
Pocket System.
• The wear-resistant CORDURA® knee pad pockets are adjustable to ensure optimal
placement of the knee pads.
• The trousers can easily be lengthened to gain 3
cm of leg length.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/64 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Material | 50% cotton/50% polyester |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/64
