MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 33.5T


Trousers with kneepad pockets

References
mascot:07179-470-171 90C49
rubix:45014473
ean:5707209580665
brand logo
brand logo
Technical specifications
ColourYellow
Class EN204712
Main materialCotton
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 33.5T


Fluorescent and with reflective tape. The surface treatment
makes the product dirt-repellent. Two-toned. Triple stitched
seams at leg and crotch. Belt loops. Fly with zip. Front
pockets. Reinforced back pockets - one with flap and hook
and loop band fastening. Adjustable hammer loop. Thigh
pocket with several compartments, flap and adjustable hook
and loop band fastening. Ruler pocket. Thigh phone pocket
with flap and adjustable hook and loop band fastening. Pen
pockets. Kneepad pockets. We recommend 00718-100,
50451-916 and 20118-915 kneepads for this model. Cocertified
together with kneepad type LONG in accordance
with EN 14404.

 

Strengths

• The surface treatment makes the product dirt-repellent
and ensures high visibility.
• Durable triple stitched seams on leg and crotch extend
product life.
• Adjustable hammer loop.
• Thigh pocket with phone pocket, flap and hook and loop
fastening.
• Kneepad pockets.
• Co-certified for use with MASCOT kneepad type, LONG.

Technical specifications


Attributes
ColourYellow
Class EN204712
Main materialCotton
Secondary colourNavy
MaterialCotton / Polyester
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
  • In stock: Next day delivery