References
GISS:146500
Rubix:216A7059
Manufacturer :146500
EAN:3660338015779

Documents
Product details : SPARTEX 146500 WORK TROUSERS BUGATTI BLUE SIZE 52
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue.
.
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 52 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100 % cotton |
| Grammage | 320 g/m² |
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
- Usually arrives within 14 working days
Size
52
