Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Trousers
SPARTEX 146000 WORK TROUSERS BUGATTI BLUE SIZE 42
SPARTEX 146000 WORK TROUSERS BUGATTI BLUE SIZE 42
Trousers
References
giss:
146000
rubix:
216A7054
ean:
3660338015724
Technical specifications
Colour
Blue
Size
42
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 146000 WORK TROUSERS BUGATTI BLUE SIZE 42
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button closing trousers with button fly, 5 belt loops, 2 hip pockets, 1 meter pocket right side, 1 rear pocket. .
Non shrinking treatment SANFOR.
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
Colour
Blue
Size
42
Main material
Cotton
Grammage
320
g/m²
Material
100 % cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.65
excl. VAT
/
Each
£
22.38
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MASCOT 18478 ACCELERATE LADIES TROUSERS BLACK 16S
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 35.5R
MASCOT 09279 THASOS TROUSERS BLACK 28R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 50.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 33.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 46.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DANTH 35.5S
HELLYHAN 77445_992-C58 CHELSEA EVO CARGO PANT BLACK W42
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 52.5R
MASCOT 18488 ACCELERATE LADIES TROUSERS BLACK 12R
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 42.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 31.5R
SPARTEX 854884 WORK TROUSERS - COTTON/POLYESTER SIZE 58 BUGATTI BLUE
PORTWEST BIZWELD TROUSERS NAVY REGULAR SIZE 2XL
MASCOT 50403 FAFE JEANS DARK DENIM BLUE 29.5R