PORTWEST LW71YERL LADIES HI-VIS TROUSERS YELLOW SIZE L


Trousers

References
portwest:LW71YERL
rubix:2590356
ean:5036108280926
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204712
See all Specifications

Product details : PORTWEST LW71YERL LADIES HI-VIS TROUSERS YELLOW SIZE L


A premium hi-vis trouser designed and cut specifically for women to give a flattering fit. Features include side waist elasticated for extra freedom of movement and an excellent combination of thigh and back pockets for secure storage. Durable Kings mill fabric and Texpel stain resistant finish ensures that garment stays looking new for longer.

Strengths

•Durable polyestercotton fabric with Texpel stain resistant finish
50+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
7 pockets for ample storage
Phone pocket
Adjustable hem to accommodate all leg lengths
Certified to EN ISO 20471 after 50x washes
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Easy access cargo pockets


Applications

|

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204712
Main materialpolyester
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
  • Usually arrives within 14 working days