LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 28S
Troussers Kingford Class 3
See technical informationReferences
Leo Workwear:CT04-Y-28S
Rubix:236A2346
EAN:5056082330554

Product details : LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 28S
Railway Group Standard RIS-3279-TOMI. Improved Fit Combined with Stretch Fabric Provides Excellent Comfort and Freedom of Movement. Retromax+ Premium Reflective Tape. Made From 14 Recycled Plastic Bottles. Triple Stitched Main Seams & Quadruple Stitched Reflective Tape. Part-Elasticated Waistband with D-Ring Tethering Point. Articulated Knee for Improved Movement with Internal Knee Pad Pocket. Large Reinforced Cargo Pockets, Velcro® Brand Fastened with Reflective Tipping7 Belt Loops. Brushed Tricot Inner Waistband for Extra Comfort
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 28 |
| Class EN20471 | 1 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- Delivery usually within ( 2 ) days
Size
28
