• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • Chain hoists and trolleys(31)
  • Spring balancers and dynamometers(9)
  • Lifting slings and round slings(164)
  • Lifting chains, lifting links and lifting hooks(141)
  • Hoisting cables, wire rope hoists, winches, tensioners and ropes(99)
  • Lifting clamps, lifting attachments, lifting structures and cranes(56)
  • Stowing systems(39)
  • Lifting equipment(135)
See Hoisting, lifting and pulling equipment
  1. Rubix Categories
  2. Equipment
  3. Hoisting, lifting and pulling equipment
  4. Lifting slings and round slings
  5. Round slings
  6. Round sling
  7. TTC FLAT DUPLEX SLING D201

TTC FLAT DUPLEX SLING D201

TTC Flat Duplex Sling

See technical information

References

TTC:TTC-D201
Rubix:1184757
brand logo
brand logo

Technical specifications

Safe working load SWL2000 kg
Colourgreen

Product details : TTC FLAT DUPLEX SLING D201


Strengths

Straight lift, 2000kg capacity

Technical specifications


Attributes
Safe working load SWL2000 kg
Colourgreen
Show UNSPSC/ECL@SS
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER EXPERT 61266 2TONNE 1MX60MM LOAD SLINGROEBUCK ROEBUCK-318074 FLAT WOVEN SLING FS1 VIOLET 6MROEBUCK ROEBUCK-318080 FLAT WOVEN SLING FS3 YELLOW 2MSPARTEX 734136 ELRO ROUND SLING SWL KG 8000 2MTRSPARTEX 734087 ELRO ROUND SLING SWL KG 2000 1MTRROEBUCK ROEBUCK-318076 FLAT WOVEN SLING FS2 GREEN 3MSPARTEX 734123 ELRO ROUND SLING SWL KG 5000 5MTRSPARTEX 734107 ELRO ROUND SLING SWL KG 4000 1MTRROEBUCK ROEBUCK-353284 FIBRE ROUND SLING RS3 YELLOW 3MSPARTEX 734102 ELRO ROUND SLING SWL KG 3000 3MTRROEBUCK TTC-R301 FIBRE ROUND SLING R301TTC R102 1000KG X 2M CIRC. (1M EWL) ENDLESS ROUND SLINGSPARTEX 608063 HIGH RESIST ROUND SLING SWL KG 3000 3MTRSPARTEX 734142 ELRO ROUND SLING SWL KG 8000 6MTRROEBUCK ROEBUCK-318061 FIBRE ROUND SLING RS4 GREY 3M 318061
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap