V12 V1935 TURBO IGS GREY S1P HRO SRC WOMENS TRAINER UK6 EU39
Turbo IGS
See technical informationSee documentsReferences
V12 Footwear:V1935-39
Rubix:207A7843
EAN:5055327313666




Documents
Product details : V12 V1935 TURBO IGS GREY S1P HRO SRC WOMENS TRAINER UK6 EU39
This stylish design is a modern take on the Trainer – tailored to the female foot shape. Featuring an IGS sole to provide unrivalled grip on all surfaces, and a full-length EVA mid-layer for cushioning underfoot, the Turbo IGS is an excellent choice for those looking for leather-free footwear, Vegan friendly, additional benefits include a full-length EVA insole and are ESD compliance.
Strengths
•Intelligent Grip System (IGS) heat resistant sole
Women's fit
Electrostatic Dissipative (ESD)
Suitable for Vegans
Lightweight composite safety toecap
Flexible anti-penetration composite midsole
EN ISO 20345:2011 S1P HI HRO ESD SRC
Women's fit
Electrostatic Dissipative (ESD)
Suitable for Vegans
Lightweight composite safety toecap
Flexible anti-penetration composite midsole
EN ISO 20345:2011 S1P HI HRO ESD SRC
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | grey |
| Type | esd boot |
| Type of closure | lace up |
| Material | woven composite (midsole) |
Show UNSPSC/ECL@SS
£ 73.29 excl. VAT
/ Each
£ 87.95 incl. VAT
- In stock: Next day delivery
