WALTER CNMG120412-NMT WSM20S TURNING INSERTS NEGATIVE 7053976
TURNING INDEXABLE INSERT
See technical informationReferences
Walter:CNMG120412-NMT WSM20S
Rubix:275A7600
Manufacturer :7053976

Product details : WALTER CNMG120412-NMT WSM20S TURNING INSERTS NEGATIVE 7053976
Walter negative turning insert cnmg120412-nmt wsm20s
Technical specifications
Attributes
| Insert Type | cnmg120412-nmt |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days