References
Sandvik Coromant:SNMG120412-MM2015
Rubix:320A0322
Manufacturer :5750235





Technical specifications
| Insert Type | snmg120412-mm2015 |
|---|---|
| Channel length | 12.7 mm |
| Nuance/shade | 2015 |
Product details : SANDVIK SNMG120412-MM2015 T-MAX P TURNING 5750235
T-Max® P, insert for turning
Technical specifications
Attributes
| Insert Type | snmg120412-mm2015 |
|---|---|
| Channel length | 12.7 mm |
| Nuance/shade | 2015 |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 131.00 excl. VAT
/ 10 pieces
£ 157.20 incl. VAT
- Usually arrives within 14 working days