SANDVIK CCMT 06 02 08-MM1125 107 INSERT FOR TURNING 5723719 PK10
Turning Insert
See technical informationReferences
Sandvik Coromant:CCMT 06 02 08-MM 1125
Rubix:170A4345
Manufacturer :5723719

Product details : SANDVIK CCMT 06 02 08-MM1125 107 INSERT FOR TURNING 5723719 PK10
Turning inserts for CoroTurn® 107
Technical specifications
Attributes
| Insert Type | ccmt 06 02 08-mm 1125 |
|---|---|
| Nuance/shade | mm1125 |
| Edge length | 5.6 mm |
| Thickness | 2.38 mm |
| Radius | 0.8 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 956.40 excl. VAT
/ 10 pieces
£ 1,147.68 incl. VAT
- Usually arrives within 14 working days
