SANDVIK WNMG 08 04 08-MM2025 P INSERT FOR TURNING 5756557 PK10

Turning Insert

See technical information

References

Sandvik Coromant:WNMG 08 04 08-MM 2025
Rubix:167A5025
Manufacturer :5756557
brand logo

Technical specifications

Insert Typet-max® p turning insert (wnmg 08 04 08-mm 2025)
Nuance/shademm2025
See all Specifications

Product details : SANDVIK WNMG 08 04 08-MM2025 P INSERT FOR TURNING 5756557 PK10


T-Max® P turning inserts

Technical specifications


Attributes
Insert Typet-max® p turning insert (wnmg 08 04 08-mm 2025)
Nuance/shademm2025
Edge length7.9 mm
Thickness4.76 mm
Radius0.79 mm
Insert Size12.7 mm
£ 1,452.40 excl. VAT
/ 10 pieces
£ 1,742.88 incl. VAT
  • Usually arrives within 14 working days