WALTER CCMT120404-PM5 WAM30 TURNING INSERTS (POSITIVE) 5167825
Turning inserts (positive)
See technical informationReferences
Walter:CCMT120404-PM5 WAM30
Rubix:290A9552
Manufacturer :5022101

Technical specifications
| Insert Type | 80° positive rhombic turning insert (ccmt) |
|---|---|
| Nuance/shade | wam30 |
Product details : WALTER CCMT120404-PM5 WAM30 TURNING INSERTS (POSITIVE) 5167825
Walter CCMT120404-PM5 turning insert with 80° positive rhombic geometry and WAM30 coating. ISO dimensions for precise turning operations.
Technical specifications
Attributes
| Insert Type | 80° positive rhombic turning insert (ccmt) |
|---|---|
| Nuance/shade | wam30 |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 19.82 excl. VAT
/ Each
£ 23.78 incl. VAT
- Usually arrives within 14 working days