WALTER CCMT120408-FK6 WKK20S TURNING INSERTS POSITIVE 6733981
Turning inserts
See technical informationReferences
Walter:CCMT120408-FK6 WKK20S
Rubix:275A7484
Manufacturer :6733981

Technical specifications
| Insert Type | turning insert positive rhombic 80° (ccmt120408-fk6) |
|---|---|
| Nuance/shade | wkk20s |
Product details : WALTER CCMT120408-FK6 WKK20S TURNING INSERTS POSITIVE 6733981
Turning insert Walter CCMT120408-FK6 positive rhombic 80°. Coating WKK20S (TiCN+Al2O3+(TiCN)) with r=0.8 mm and thickness 4.76 mm.
Technical specifications
Attributes
| Insert Type | turning insert positive rhombic 80° (ccmt120408-fk6) |
|---|---|
| Nuance/shade | wkk20s |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Usually arrives within 14 working days