WALTER CNMA120408-RK5 WKK10S TURNING INSERTS NEGATIVE 6412018
Turning inserts
See technical informationReferences
Walter:CNMA120408-RK5 WKK10S
Rubix:275A7339
Manufacturer :6412018

Technical specifications
| Insert Type | negative turning insert (rhomboidal 80°) |
|---|---|
| Nuance/shade | wkk10s |
Product details : WALTER CNMA120408-RK5 WKK10S TURNING INSERTS NEGATIVE 6412018
Negative turning insert Walter CNMA120408-RK5 with WKK10S (RK5) coating, ideal for cast iron machining. 80° rhomboidal geometry.
Technical specifications
Attributes
| Insert Type | negative turning insert (rhomboidal 80°) |
|---|---|
| Nuance/shade | wkk10s |
| Edge length | 12.896 mm |
| Thickness | 4.762 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days