WALTER SNMA120412-RK5 WKK20S TURNING INSERTS NEGATIVE 6391270
Turning inserts
See technical informationReferences
Walter:SNMA120412-RK5 WKK20S
Rubix:275A7062
Manufacturer :6391270

Technical specifications
| Insert Type | negative square turning insert (snma), chip-breaker rk5 |
|---|---|
| Nuance/shade | ticn+al2o3+ticn |
Product details : WALTER SNMA120412-RK5 WKK20S TURNING INSERTS NEGATIVE 6391270
Walter turning insert, negative form: square 90° geometry with chip-breaker RK5 and TiCN+Al2O3+TiCN coating. Grade WKK20S, ideal for facing and general turning operations with CVD finish.
Technical specifications
Attributes
| Insert Type | negative square turning insert (snma), chip-breaker rk5 |
|---|---|
| Nuance/shade | ticn+al2o3+ticn |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days