WALTER CNMG120404-NFT WSM20S TURNING INSERTS NEGATIVE 7053961
Turning inserts
See technical informationReferences
Walter:CNMG120404-NFT WSM20S
Rubix:275A7596
Manufacturer :7053961

Technical specifications
| Insert Type | iso turning inserts, cnmg-nft series, negative geometry (80° diamond), neutral cutting edge |
|---|---|
| Nuance/shade | tialn + al2o3 + (al) |
Product details : WALTER CNMG120404-NFT WSM20S TURNING INSERTS NEGATIVE 7053961
ISO turning insert Walter CNMG120404-NFT in grade WSM20S, negative geometry (80° diamond) with PVD TiAlN+Al2O3+(Al) coating. Designed for finishing/semi-finishing operations in demanding materials.
Technical specifications
Attributes
| Insert Type | iso turning inserts, cnmg-nft series, negative geometry (80° diamond), neutral cutting edge |
|---|---|
| Nuance/shade | tialn + al2o3 + (al) |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days