WALTER TNMG160404-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890826
Turning inserts
See technical informationReferences
Walter:TNMG160404-MS3 WSM01
Rubix:291A4904
Manufacturer :6890826

Technical specifications
| Insert Type | negative triangular turning insert (tnmg), ms3 |
|---|---|
| Nuance/shade | tialn |
Product details : WALTER TNMG160404-MS3 WSM01 TURNING INSERTS (NEGATIVE) 6890826
Walter TNMG160404-MS3 WSM01 turning insert with TiAlN coating. Negative triangular 60° geometry with a 0.4 mm nose radius and MS3 chipbreaker for turning and profiling operations.
Technical specifications
Attributes
| Insert Type | negative triangular turning insert (tnmg), ms3 |
|---|---|
| Nuance/shade | tialn |
| Edge length | 16.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Usually arrives within 14 working days