WALTER TNMG160408-NR4 WSM30 TURNING INSERTS (NEGATIVE) 5354498
Turning inserts
See technical informationReferences
Walter:TNMG160408-NR4 WSM30
Rubix:291A2052
Manufacturer :5354498

Technical specifications
| Insert Type | negative triangular turning insert tnmg (negative form) with nr4 chipbreaker |
|---|---|
| Nuance/shade | wsm30 |
Product details : WALTER TNMG160408-NR4 WSM30 TURNING INSERTS (NEGATIVE) 5354498
Turning insert Walter TNMG160408-NR4 WSM30: triangular, double-sided, negative form, coated (PVD) with NR4 chipbreaker.
Technical specifications
Attributes
| Insert Type | negative triangular turning insert tnmg (negative form) with nr4 chipbreaker |
|---|---|
| Nuance/shade | wsm30 |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
- Usually arrives within 14 working days