References
Sandvik Coromant:CXS-06T098-20-6230R 7014
Rubix:317A6729
Manufacturer :7940785
EAN:7323225429115


Technical specifications
| Machining material | tmc1iso level 1: s; h |
|---|---|
| Tool holder | coroturn xs -metric: 6 |
| Radius | 0.2 ° |
Product details : SANDVIK CXS-06T098-20-6230R7014 BORON NITRIDE TOOL 7940785
CoroTurn® XS solid carbide turning tool
Technical specifications
Attributes
| Machining material | tmc1iso level 1: s; h |
|---|---|
| Tool holder | coroturn xs -metric: 6 |
| Radius | 0.2 ° |
| Edge length | 52.25 mm |
| Nuance/shade | 7014 |
| Cutting angle | 98 ° |
Show UNSPSC/ECL@SS
£ 106.33 excl. VAT
/ Each
£ 127.60 incl. VAT
- Usually arrives within 14 working days