CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M06 832793

Turning tools holders exter 95° pwlnr/l

See technical informationSee documents
References
GISS Cutline:832793
Rubix:832793
EAN:3660338054143
832793
Technical specifications
Total length150 mm
Width25 mm
Height25 mm
See all Specifications
Documents

Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M06 832793


95° external turning tool holder PWLNR/L

Technical specifications


Attributes
Total length150 mm
Width25 mm
Height25 mm
Type of assemblyleft
Type of tool tip attachmentpwlnl 2525 06
Head length16 mm
Show UNSPSC/ECL@SS
£ 77.48 excl. VAT
/ Each
£ 92.98 incl. VAT
  • Usually arrives within 14 working days