FESTO 14054 FLAT CYLINDER DZH-40-50-PPV-A


DZH Flat Cylinder

References
festo:DZH-40-50-PPV-A
rubix:110A8786
manufacturer :14054
ean:4052568112271
DZH-40-50-PPV-A Flat cylinder
brand logo
Technical specifications
Typedzh flat cylinder, metric
See all Specifications

Product details : FESTO 14054 FLAT CYLINDER DZH-40-50-PPV-A


Flat cylinder DZH-40-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,4 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1029 g
Typedzh flat cylinder, metric
Show UNSPSC/ECL@SS
£ 334.39 excl. VAT
/ Each
£ 401.27 incl. VAT
  • In stock: Next day delivery