References
Festo:DPZ-32-25-P-A-KF
Rubix:106A6795
Manufacturer :162132
EAN:4052568130657

Documents
Product details : FESTO 162132 TWIN CYLINDER DPZ-32-25-P-A-KF
Drive with ball bearing guide and high load-bearing capacity thanks to large distance between the piston rods. With fixed cushioning.
Strengths
- Twin pistons provide twice the force in half the space
- Plain or recirculating ball bearing guide
- Precision stroke adjustment in the end position
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x40x80 mm |
|---|---|
| Logistic Weight | 1670 g |
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 832.42 excl. VAT
/ Each
£ 998.90 incl. VAT
- Delivery usually within ( 2 ) days