FESTO 164055 FLAT CYLINDER DZF-40-40-P-A


DZF flat cylinder

References
festo:DZF-40-40-P-A
rubix:109A3803
manufacturer :164055
ean:4052568136598
DZF-40-40-P-A Flat cylinder
brand logo
Technical specifications
TypeDZF flat cylinder, metric
See all Specifications

Product details : FESTO 164055 FLAT CYLINDER DZF-40-40-P-A


Flat cylinder DZF-40-40-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=40 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight637,2 g
TypeDZF flat cylinder, metric
Show UNSPSC/ECL@SS
£ 238.83 excl. VAT
/ Each
£ 286.60 incl. VAT
  • Delivery usually within ( 2 ) days