References
Festo:ESBF-LS-50-400-4P
Rubix:391A1986
Manufacturer :8022604
EAN:4052568278564
Documents
Product details : FESTO 8022604 ELECTRIC DRIVE
electric cylinder ESBF-LS-50-400-4P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=400 mm, Size=50, Stroke=400 mm, Piston rod thread=M16x1,5, Reversing backlash=100 µm
Electric cylinder
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,082.84 excl. VAT
/ Each
£ 1,299.41 incl. VAT
- Delivery usually within ( 6 ) days