FESTO 159962 TWIN CYLINDER DPZJ-25-50-P-A-S2


Twin-piston cylinder DPZJ-25

References
festo:DPZJ-25-50-P-A-S2
rubix:109A6451
manufacturer :159962
ean:4052568127923
DPZJ-25-50-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 159962 TWIN CYLINDER DPZJ-25-50-P-A-S2


Twin-piston cylinder DPZJ-25-50-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=50 mm, Adjustable end-Position range/length=10 mm, Piston diameter=25 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight1504 g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
£ 862.45 excl. VAT
/ Each
£ 1,034.94 incl. VAT
  • Delivery usually within ( 16 ) days