References
SMC:CDJ2D16-45-C73S
Rubix:111A3725
Manufacturer :00147805
Documents
Product details : SMC CDJ2D16-45-C73S AIR CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•Spring extend or spring return
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 150mm
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 150mm
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | round body air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 58.93 excl. VAT
/ Each
£ 70.72 incl. VAT
- Delivery usually within ( 7 ) days
