FESTO 159971 TWIN CYLINDER DPZJ-32-40-P-A-S2


Twin-piston cylinder DPZJ-32

References
festo:DPZJ-32-40-P-A-S2
rubix:132A4517
manufacturer :159971
ean:4052568127978
DPZJ-32-40-P-A-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 159971 TWIN CYLINDER DPZJ-32-40-P-A-S2


Twin-piston cylinder DPZJ-32-40-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=40 mm, Adjustable end-Position range/length=10 mm, Piston diameter=32 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x39x96 mm
Logistic Weight2485 g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
£ 943.07 excl. VAT
/ Each
£ 1,131.68 incl. VAT
  • Delivery usually within ( 16 ) days