FESTO 161293 FLAT CYLINDER DZF-50-10-A-P-A


DZF flat cylinder

References
festo:DZF-50-10-A-P-A
rubix:109A4059
manufacturer :161293
ean:4052568128975
DZF-50-10-A-P-A Flat cylinder
brand logo
Technical specifications
Typedzf flat cylinder, metric
See all Specifications

Product details : FESTO 161293 FLAT CYLINDER DZF-50-10-A-P-A


Flat cylinder DZF-50-10-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=10 mm, Piston diameter=(* 50 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,5 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight985,4 g
Typedzf flat cylinder, metric
Show UNSPSC/ECL@SS
£ 259.14 excl. VAT
/ Each
£ 310.97 incl. VAT
  • Delivery usually within ( 2 ) days