GATES TP 200 XL 025 DOUBLE SIDED TIMING BELT D200XL025


Twin Power

References
gates:TP 200 XL 025
rubix:133A7071
manufacturer :9246-11020
ean:5412571203325
brand logo
brand logo
Technical specifications
ProfileDXL
Primitive length20 ''
Belt width6.35 mm
See all Specifications

Product details : GATES TP 200 XL 025 DOUBLE SIDED TIMING BELT D200XL025


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
ProfileDXL
Primitive length20 ''
Belt width6.35 mm
Pitch5.08 mm
Number of teeth100
Height3.05 mm
Primitive length (mm)508 mm
Show UNSPSC/ECL@SS
£ 19.04 excl. VAT
/ Each
£ 22.85 incl. VAT
  • Usually arrives within 14 working days