References
Gates:TP 290 XL 037
Rubix:106A1110
Manufacturer :924612029
EAN:5412571203493

Product details : GATES 924612029 TWIN POWER SYNCHRONOUS BELT TP-290-XL-037
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Strengths
• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.
Technical specifications
Attributes
| Profile | dxl |
|---|---|
| Primitive length | 29 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | rubber |
| Number of teeth | 145 |
| Height | 3.05 mm |
| Primitive length (mm) | 736.6 mm |
Show UNSPSC/ECL@SS
£ 1,688.04 excl. VAT
/ 54 pieces
£ 2,025.65 incl. VAT
- Usually arrives within 14 working days
