GATES TP 310 XL 037 DOUBLE SIDED TIMING BELT D310XL037


Twin Power

References
gates:TP 310 XL 037
rubix:106A1466
manufacturer :9246-12031
ean:5412571203516
brand logo
brand logo
Technical specifications
ProfileDXL
Primitive length31 ''
Belt width9.525 mm
See all Specifications

Product details : GATES TP 310 XL 037 DOUBLE SIDED TIMING BELT D310XL037


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
• The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
ProfileDXL
Primitive length31 ''
Belt width9.525 mm
Pitch5.08 mm
Number of teeth155
Height3.05 mm
Primitive length (mm)787.4 mm
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
  • Usually arrives within 14 working days