GATES TP 270 L 100 DOUBLE SIDED TIMING BELT D270 L 100


Twin Power

References
gates:TP 270 L 100
rubix:106A1098
manufacturer :9246-23027
ean:5412571203929
brand logo
brand logo
Technical specifications
ProfileL
Primitive length27 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TP 270 L 100 DOUBLE SIDED TIMING BELT D270 L 100


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.

Technical specifications


Attributes
ProfileL
Primitive length27 ''
Belt width25.4 mm
Pitch9.52 mm
Number of teeth72
Height4.58 mm
Primitive length (mm)685.8 mm
Show UNSPSC/ECL@SS
£ 99.73 excl. VAT
/ Each
£ 119.68 incl. VAT
  • In stock: Next day delivery